Shop All Equipment & Container Labels
Brady
Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21008LS
Mfr # 21008LS
Zoro # G4831163
product price: $25.59
/pk 8, $3.20/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Danger 220 Volts
- Material Vinyl
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 21008LS
- Zoro # G4831163
- UPC # 754473946425
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/1000 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 220 Volts, Sign Legend Style Text, Package Quantity 8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- EMERGENCY ZONE Folding Shovel, w/Pick (402)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 65367 (65367)
- BRADY Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10 (65501)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY 2" x 2" Paper GHS Label, GHS Health Danger Symbol, Pk4 (118907)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- Brady Safety Labels