Shop All Identification Labels
Brady
Danger Label, 3-1/2 In. H, 5 In. W, PK8, 27407LS
Mfr # 27407LS
Zoro # G4836063
product price: $25.19
/pk 8, $3.15/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 27407LS
- Zoro # G4836063
- UPC # 754473946708
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/1000 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Clear At All Times, Sign Legend Style Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MUCK BOOT CO Chore Mid, Black, 7, PR (WCHM-000-BLK-070)
- SPILLTECH SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker (SS1)
- BRADY Tag, Poly, Target Organs Affected, PK25 (76228)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-2-PK (WOX-2-PK)
- BRADY Label (B33-119-417)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- Brady Safety Labels