Shop All Equipment & Container Labels
Brady
Danger Bilingual Tag, 5-3/4 x 3 In, PK25, 65440
Mfr # 65440
Zoro # G2941346
original price:
$15.58
7% off
new price: $14.48
/pk 25, $0.58/ea
$14.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English, Spanish
- Legend Do Not Operate This Lock/Tag May Only Be Removed By
- Material Cardstock
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65440
- Zoro # G2941346
- UPC # 754473654405
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Description
Danger Bilingual Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- CORTINA SAFETY PRODUCTS Yellow Plastic Chain, 2"x20 ft. (03-600-27)
- PIP Hi-Visibility Vest, 8 Pockets, Org, XXL (302-0500-ORG/2X)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- BRADY Label, GHS Environmental, Vinyl, 39/Sheet (118863)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42273 (42273)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- Brady Safety Labels