Shop All Tags
Brady
Danger Bilingual Tag, 5-3/4 x 3 In, PK100
Mfr # 86635
Zoro # G4907725
product price: $56.49
/pk 100, $0.56/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Tie Material Cotton
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Bilingual Tag, Subject Matter Cleaning and Maintenance, Sign Legend Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides Yes, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- DURAFRAME Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- BRADY Number Tag, Brass, CHWS 151-175, PK25 (23582)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Strung, 1000PK (S-2421BLUPS)
- Brady Tags