Shop All Tags
Brady
Danger Bilingual Tag, 5 3/4 in Height, 3 in
Mfr # TG400B
Zoro # G3947431
product price: $40.58
/pk 25, $1.62/ea
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Header Danger
- Legend Equipment Locked Out
- Width 3 in
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Description
Danger Bilingual Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Includes (25) Nylon Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3832)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- Brady Tags