Shop All Equipment & Container Labels
Brady
Danger Bilingual Tag, 5-1/2 x 3 In, PK25
Mfr # 65671
Zoro # G0472561
product price: $56.69
/pk 25, $2.27/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English, Spanish
- Legend Do Not Operate This Lock/Tag May Only Be Removed By Name ___ Date ___
- Material Polyester
- Legend/Background Color Black, Red/White
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65671
- Zoro # G0472561
- UPC # 754473656713
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Description
Danger Bilingual Tag, Front Side Legend !NO HACER FUNCIONAR! NOMBRE___FECHA___, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger Do Not Operate, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19913)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121129 (121129)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- BRADY 2" x 2" Paper GHS Label, GHS Health Danger Symbol, Pk4 (118907)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- BRADY Vehicle Placard, Explosives 1.4 (63332)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- Brady Safety Labels