Shop All Equipment & Container Labels
Brady
Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In
Mfr # 105724
Zoro # G5200632
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English, Spanish
- Legend Do Not Operate This Tag And Lock To Be Removed Only By Person Below/No Active Este Aviso O Candado Solo Remuevido Por Persona Autorizada En Listado
- Material vinyl
- Legend/Background Color Black, Red/White
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105724
- Zoro # G5200632
- UPC # 754473037819
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 in |
Width | 2 in |
Hole Size | 3/8 in |
Overall Height | 3 in |
Overall Width | 2 in |
Hole Diameter | 3/8 in |
Description
Danger Bilingual Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Grommet, Number of Printed Sides 1, Overall Height 3 in, Overall Width 2 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Vinyl, Sign Out Sections Dept./Departmento, Name/Nombre, Signage Type Tag, Write-On Surface Yes, For Use With Lock Shackles, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- ALLEGRO INDUSTRIES Spray Sock, PK144 (1410)
- HY-KO 28In Metal Pigtail Sign Stake, 12PK (A40640)
- BRADY Safety Poster, Laminated Paper, English (133209)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- BRADY Equipment Label, 5 In. W, PK5, 86196 (86196)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- Brady Equipment & Container Labels