Shop All Tags
Brady
Cylinder Label, Magnetic, Full Cylinder
Mfr # SM571E
Zoro # G2895733
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 7 in
- Width 5 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7 in |
Width | 5 in |
Depth | 3/125 in |
Description
Cylinder Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend FULL CYLINDER, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40209)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange (6FXW6)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Universal Tag, Safety Tag, Harness Inserts (UNI-UNI 503 ORANGE)
- BRADY Tag, 1 3/4 in W, 1 in H, Gray (M7-110-145FR-GY)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- Brady Tags