Shop All Tags
Brady
Cylinder Label, Magnetic, Empty Cylinder
Mfr # SM573E
Zoro # G3291495
original price:
$18.32
13% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 7 in
- Width 5 in
- Subject Matter Information
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 5 in |
Depth | 3/125 in |
Description
Cylinder Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- WERNER R531007-SR 7ft Baseline Web Self-Retract (R531007-SR)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- PORTWEST Hi-Vis Reversible Raincoat, XXL (UH447)
- BRADY Cylinder Label, Magnetic, Full Cylinder (SM571E)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86444)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY Rpr Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86496)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- Brady Tags