Shop All Tags
Brady
Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10
Mfr # 17924
Zoro # G1924255
original price:
$21.59
10% off
new price: $19.29
/pk 10, $1.93/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend/Background Color White/Red
- Withstand Pull Force 75 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Cylinder Status Tag, Subject Matter Lockout Tagout, Sign Legend Empty Cylinder Do Not Use, Legend Same on Both Sides Yes, Sign Header No Header, Shape Rectangular, Safety Tag Legend - Back Side Empty Cylinder Do Not Use, Sign Header -Back Side No Header, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- CHILL-ITS BY ERGODYNE Cooling Towel, Org, 40-7/8inL x 9-3/4inW (6602MF)
- ALLEGRO INDUSTRIES Vortex Cooling Vest 200 Lbs Vest (8300-01L)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Microtag(r) Inspection Insr, Yel/Bk, PK100 (MIC-MTIGP Y)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100 (CHEM-CTI502)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- Brady Tags