Shop All Floor Signs
Brady
Covid19 Sign Heavy Duty Floor Stand, 24 in H, 12 in W, Polypropylene, English, Spanish, 170342
Mfr # 170342
Zoro # G7677163
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Height 24 in
- Sign Material Polypropylene
- Printed Language English, Spanish
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170342
- Zoro # G7677163
- UPC # 754473644901
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 24 in |
Details
Item | Covid19 Sign Heavy Duty Floor Stand |
Sign Material | Polypropylene |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Language | English, Spanish |
Material | Polypropylene |
Color | Yellow |
Sign Header | No Header |
Sign Legend | Keep Your Distance Manten Tu Distancia |
Product Type | Covid19 Sign Heavy Duty Floor Stand |
Description
Printed Language English, Spanish, Sign Header No Header, Sign Legend Keep Your Distance Manten Tu Distancia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- SUNBURST SYSTEMS Sign Yard Sale 22 in x 32 in with Bracket (3935)
- Brady Floor Signs