Shop All Spanish Only Signs
Brady
Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Polystyrene, Spanish
Mfr # 170282
Zoro # G7654806
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Concientización Sobre El Covid-19
- Legend Medidas Preventivas Como protegerse a uno mismo y a otros
- Width 10 in
- Height 14 in
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170282
- Zoro # G7654806
- UPC # 754473644307
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Covid 19 Sign Spanish Covid19 Awareness, |
Header | Concientización Sobre El Covid-19 |
Legend | Medidas Preventivas Como protegerse a uno mismo y a otros |
Sign Material | Polystyrene |
Printed Language | Spanish |
Sign Background Color | White |
Description
Covid 19 Sign Spanish Covid19 Awareness,, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polystyrene, Header Concientizaci�n Sobre El Covid-19, Legend Medidas Preventivas Como protegerse a uno mismo y a otros, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (52LC89)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- NMC Danger Chemical Hazard Sign - Spanish, CP12RB (CP12RB)
- Brady Spanish Only Signs