Shop All Spanish Only Signs
Brady
Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish
Mfr # 170281
Zoro # G7660476
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Concientización Sobre El Covid-19
- Legend Medidas Preventivas Como protegerse a uno mismo y a otros
- Width 10 in
- Height 14 in
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170281
- Zoro # G7660476
- UPC # 754473644291
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Covid 19 Sign Spanish Covid19 Awareness, |
Header | Concientización Sobre El Covid-19 |
Legend | Medidas Preventivas Como protegerse a uno mismo y a otros |
Sign Material | Aluminum |
Printed Language | Spanish |
Sign Background Color | White |
Description
Covid 19 Sign Spanish Covid19 Awareness,, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Aluminum, Header Concientizaci�n Sobre El Covid-19, Legend Medidas Preventivas Como protegerse a uno mismo y a otros, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- NMC Danger Spanish Lead Work Area Sign (D681)
- Brady Spanish Only Signs