Shop All Floor Signs
Brady
Covid 19 Sign B819 4X17" RD Black Pls Wa, 4 in H, 17 in W, Polyester, English, 170337
Mfr # 170337
Zoro # G7660783
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 in
- Height 4 in
- Sign Material Polyester
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170337
- Zoro # G7660783
- UPC # 754473644857
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 4 in |
Details
Item | Covid 19 Sign B819 4X17" RD Black Pls Wa |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Color | Red, White |
Language | English |
Material | Vinyl |
Sign Legend | To Maintain Social Distance Please Wait Here |
Sign Header | No Header |
Product Type | Covid 19 Sign B819 4X17" RD Black Pls Wa |
Description
Printed Language English, Sign Header No Header, Sign Legend To Maintain Social Distance Please Wait Here
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99948 (FD-2-C-16-6PK-99948)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- Brady Floor Signs