Shop All Floor Signs
Brady
Covid 19 Sign B819, 14X18, Eng/Span Soci, 14 in H, 18 in W, Vinyl, English, Spanish, 170330
Mfr # 170330
Zoro # G7661203
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Thank You For Practicing/Gracias Por Practicar
- Legend Social Distancing/El Distanciamiento Social
- Width 18 in
- Height 14 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170330
- Zoro # G7661203
- UPC # 754473644789
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Covid 19 Sign B819, 14X18, Eng/Span Soci |
Header | Thank You For Practicing/Gracias Por Practicar |
Legend | Social Distancing/El Distanciamiento Social |
Sign Material | Vinyl |
Printed Language | English, Spanish |
Sign Background Color | Red |
Description
Covid 19 Sign B819, 14X18, Eng/Span Soci, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 18 in, Sign Material Vinyl, Header Thank You For Practicing/Gracias Por Practicar, Legend Social Distancing/El Distanciamiento Social, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- Brady Floor Signs