Shop All Spanish Only Signs
Brady
Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish
Mfr # 170311
Zoro # G7660923
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres.
- Width 10 in
- Height 7 in
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170311
- Zoro # G7660923
- UPC # 754473644598
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Sick Do Not |
Header | No Header |
Legend | Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres. |
Sign Material | Aluminum |
Printed Language | Spanish |
Sign Background Color | White |
Description
Covid 19 Sign 7X10, Spanish Sick Do Not, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 11.5 - 12.5, White (0163US 11.5-13)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Spanish, 18in X 12in Aluminum, 18" W, 12" H, Hot Equipment Spanish (OS-DS-A-1218-LS-1358)
- Brady Signs