Shop All Floor Signs
Brady
Covid 19 Sign 14X18, Spanish Social Dist, 14 in H, 18 in W, Vinyl, Spanish, 170329
Mfr # 170329
Zoro # G7654842
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Gracias Por Practicar
- Legend Distanciamiento Social
- Width 18 in
- Height 14 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170329
- Zoro # G7654842
- UPC # 754473644772
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Covid 19 Sign 14X18, Spanish Social Dist |
Header | Gracias Por Practicar |
Legend | Distanciamiento Social |
Sign Material | Vinyl |
Printed Language | Spanish |
Sign Background Color | Red |
Description
Covid 19 Sign 14X18, Spanish Social Dist, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 18 in, Sign Material Vinyl, Header Gracias Por Practicar, Legend Distanciamiento Social, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28125)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (3000WT-10.1OZ)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- Brady Signs