Shop All Spanish Only Signs
Brady
Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish
Mfr # 170310
Zoro # G7661142
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres.
- Width 14 in
- Height 10 in
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170310
- Zoro # G7661142
- UPC # 754473644581
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Sick Do Not |
Header | No Header |
Legend | Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres. |
Sign Material | Polyester |
Printed Language | Spanish |
Sign Background Color | White |
Description
Covid 19 Sign 10X14, Spanish Sick Do Not, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Header No Header, Legend Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, White, Universal, PK100 (1TTU6)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (DPAS-30W)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640AB (SPD640AB)
- Brady Signs