Shop All Spanish Only Signs
Brady
Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish
Mfr # 170278
Zoro # G7661456
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reduce La Transmision De Enfermedades; Lavate Las Manos Para Evitar El Contagio De Germenes; Evita Contagiarte De Germenes Tus Manos Limpias Al Estornudar O Tocer En Tu Antebrazo; Usa Sanitizante De Manera Frecuente Para Limpiar Las Superficies Que Esten En Uso Como El Telefono, Teclados, Llaves De Agua, Chapas De Puertas Para No Esparcir Los Germenes
- Width 14 in
- Height 10 in
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170278
- Zoro # G7661456
- UPC # 754473644260
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14 Spanish Reduce Disea |
Header | No Header |
Legend | Reduce La Transmision De Enfermedades; Lavate Las Manos Para Evitar El Contagio De Germenes; Evita Contagiarte De Germenes Tus Manos Limpias Al Estornudar O Tocer En Tu Antebrazo; Usa Sanitizante De Manera Frecuente Para Limpiar Las Superficies Que Esten En Uso Como El Telefono, Teclados, Llaves De Agua, Chapas De Puertas Para No Esparcir Los Germenes |
Sign Material | Polystyrene |
Printed Language | Spanish |
Sign Background Color | White |
Description
Covid 19 Sign 10X14 Spanish Reduce Disea, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Header No Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 090)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-S (3PS-125-2-WT-S)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- NMC Caution Do Not Enter Sign - Spanish, SPC452PB (SPC452PB)
- Brady Spanish Only Signs