Shop All Coronavirus & Social Distancing Signs
Brady
COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene
Mfr # 170280
Zoro # G7661386
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header COVID-19 Awareness
- Legend Preventative Measures How To Protect Yourself And Others What It Is Symptoms Stay Informed
- Width 10"
- Height 14"
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170280
- Zoro # G7661386
- UPC # 754473644284
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | COVID-19 Awareness Sign |
Header | COVID-19 Awareness |
Legend | Preventative Measures How To Protect Yourself And Others What It Is Symptoms Stay Informed |
Sign Material | Polystyrene |
Printed Language | English |
Sign Background Color | Blue, White |
Description
Covid 19 Sign Covid19 Awareness, High Im, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polystyrene, Header COVID-19 Awareness, Legend Preventative Measures How To Protect Yourself And Others What It Is Symptoms Stay Informed, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- 3M Rescue and Descent Device (3327100)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- SIGNMISSION OSHA Safety Sign, Social Distancing, 10in X 7in Decal, 10" W, 7" H, Social Distancing (OS-NS-D-710-25596)
- Brady Signs