Shop All Coronavirus & Social Distancing Signs
Brady
COVID-19 Awareness Sign, 10" W x 14" H, English, Aluminum
Mfr # 170279
Zoro # G7661413
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header COVID-19 Awareness
- Legend Preventative Measures How To Protect Yourself And Others What It Is Symptoms Stay Informed
- Width 10"
- Height 14"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170279
- Zoro # G7661413
- UPC # 754473644277
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | COVID-19 Awareness Sign |
Header | COVID-19 Awareness |
Legend | Preventative Measures How To Protect Yourself And Others What It Is Symptoms Stay Informed |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Blue, White |
Description
Covid 19 Sign Covid19 Awareness, Aluminu, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Aluminum, Header COVID-19 Awareness, Legend Preventative Measures How To Protect Yourself And Others What It Is Symptoms Stay Informed, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- TINGLEY Overall, Yellow, L (O32007)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- Brady Signs