Shop All Marking and Warning Tapes
Brady
Corner Marking Tape, T, 1In W, 1In L, PK545
Mfr # 121419
Zoro # G5532511
product price: $37.35
/pk 545, $0.07/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Glow-in-the-Dark No
- Width 1 in
- Tape Strip Length 1 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121419
- Zoro # G5532511
- UPC # 754473707606
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Tape Strip Length | 1 in |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 1 in |
Imperial Tape WxL | 1 1/2 in x 1 in |
Description
Floor Marking Tape, T, Solid, Blue, 1 1/2 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 545
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- Brady Marking and Warning Tapes