Shop All Pipe Markers, Arrow, and Banding Tape
Brady
CORN OIL Pipe Marker Arrows Style 3C Arrows White on Green 3 per Card, 5PK
Mfr # 106098-PK
Zoro # G208581957
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CORN OIL
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106098-PK
- Zoro # G208581957
- UPC # 888434572795
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 2.75 in |
Size | 2.25 in H x 2.75 in W |
Details
Item | Pipe Marker |
Legend | CORN OIL |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.0051 in |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- BRADY COOLING WATER SUPPLY Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK (106092-PK)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In (4108-C)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4306-B (4306-B)
- BRADY Pipe Mrkr, Sprinkler Fire, 2-1/2to3-7/8 In (4127-C)
- Brady Pipe Markers, Arrow, and Banding Tape