Shop All Pipe Markers, Arrow, and Banding Tape
Brady
COOLING WATER SUPPLY Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK
Mfr # 106092-PK
Zoro # G008581591
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COOLING WATER SUPPLY
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106092-PK
- Zoro # G008581591
- UPC # 888434581186
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | COOLING WATER SUPPLY |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Adhesive | Permanent Acrylic |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6924)
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Pipe Marker, Fuel Oil, Yellow, 41463 (41463)
- BRADY Pipe Mrkr, Condenser Water Supply, 10 to15 (4041-H)
- BRADY Pipe Mrkr, Hot Water Supply, 3/4to2-3/8 In, 7149-4 (7149-4)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5, 7250-1-PK (7250-1-PK)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape