Shop All Pipe Markers, Arrow, and Banding Tape
Brady
COOKING OIL Pipe Marker Style 1 White on Green 1 per Card, 5 PK
Mfr # 106084-PK
Zoro # G508581923
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COOKING OIL
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106084-PK
- Zoro # G508581923
- UPC # 888434572559
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | COOKING OIL |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Adhesive | Permanent Acrylic |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-4-PK (7198-4-PK)
- BRADY Pipe Marker, Hot Water Return, 1 In.H (20441)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-1HV-PK (7001-1HV-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- BRADY Pipe Marker, Condensate, PK5 (7061-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape