Shop All Right-To-Know and Hazardous Materials
Brady
Container Label, 7 In. W, 3 In. H, PK25
Mfr # 60257
Zoro # G4163311
product price: $37.39
/pk 25, $1.50/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Language English
- Self-Adhesive Yes
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60257
- Zoro # G4163311
- UPC # 754473602574
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 7" |
Height | 3" |
Label Height | 3 in |
Label Width | 7 in |
Details
Shape | Rectangle |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Item | DOT Handling Label |
Language | English |
Self-Adhesive | Yes |
Background Color | White |
Material | Polyester |
Write on Surface | No |
Legend Style | Text |
Indoor/Outdoor Usage | Indoor/Outdoor |
Laminated | Yes |
Legend/Background Color | Red/Yellow |
Legend Color | Red |
Legend | Used Oil |
Header | No Header |
Color | Red on Yellow |
Handling Label/Placard Type | Waste |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Message | Used Oil |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Oil, Label Width 7 in, Label Height 3 in, Material Polyester, Labels per Roll 25, Background Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107961729)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BRADY Drum Label, Vinyl, 6 In. H, 6 In. W, PK50 (87028)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- Brady Right-To-Know and Hazardous Materials