Shop All Identification Labels
Brady
Container Label, 3 in Height, 7 in English, 60249
Mfr # 60249
Zoro # G3933081
product price: $37.59
/pk 25, $1.50/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Legend Isopropyl Alcohol
- Width 7 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60249
- Zoro # G3933081
- UPC # 754473602499
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 3 in |
Depth | 7/200 in |
Description
Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Isopropyl Alcohol, Sign Legend Style Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Work Gloves, Nitrile, L, Red/Red, PR, PK12 (S13NSI-9)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (N10590)
- HONEYWELL NORTH Respirator Wipes, Alcohol Free, PK100 (7003A)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- BRADY (M)HMIG CHEM ID AS (46880)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- BRADY Label (B33-25-483-ANSIWA)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- BRADY Information Label, 4 In. H, PK5 (SV088E)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- Brady Identification Labels