Shop All Right-To-Know and Hazardous Materials
Brady
Container Label, 3 In. H, 7 In. W, PK25
Mfr # 60260
Zoro # G4037126
product price: $34.89
/pk 25, $1.40/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Header No Header
- Metal Detectable No
- Language English
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60260
- Zoro # G4037126
- UPC # 754473602604
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 7 in |
Height | 3 in |
Depth | 7/200 in |
Description
Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Xylene, Sign Legend Style Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, S (KP13NVRGS)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY Label, 3-1/2 In. H, 10 In. W (862MLS)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- BRADY HMIG Label, Self-Adhesive Paper, PK100 (99193)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- Brady Right-To-Know and Hazardous Materials