Shop All Right-To-Know and Hazardous Materials
Brady
Container Label, 3 In. H, 7 In. W, PK25
Mfr # 60255
Zoro # G3985055
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Yellow
- Shape Rectangle
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
- Self-Adhesive Yes
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60255
- Zoro # G3985055
- UPC # 754473602550
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 in |
Width | 7 in |
Depth | 7/200 in |
Description
Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Thinner, Sign Legend Style Text, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- PLUGFONES ComforTiered Ear Plugs, 26 dB, Black, 5 PK (PRP-SB10)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY Label, 3-1/2 In. H, 10 In. W (862MLS)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- LABELMASTER Caution Contains PCBs Label, 6"x6", PK50 (PC6R)
- Brady Right-To-Know and Hazardous Materials