Shop All Right-To-Know and Hazardous Materials
Brady
Container Label, 3 In. H, 7 In. W, PK25
Mfr # 60243
Zoro # G4121415
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Subject Matter Chemical/Hazardous
- Legend/Background Color Red/Yellow
- Write on Surface No
- Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60243
- Zoro # G4121415
- UPC # 754473602437
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 in |
Width | 7 in |
Depth | 7/200 in |
Description
Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Acetone, Sign Legend Style Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE RXR Traffic Sign, 30 in Height, 30 in Width, Aluminum, Circle, English (W10-1-30DA)
- CHUMS Cotton Original Standard End Eyewear Retainer, 25PK (12115100)
- CUSTOM LEATHERCRAFT Pad Knee Rro No Mark Flx (361)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- BRADY OSHA Record Keeping Center (OR305E)
- BRADY Right to Know Compliance Centr, Polystyrn (106345)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY Information Board, Acrylic (OR3000)
- BRADY Binder, Right to Know Safety Data Sheet (121183)
- Brady Right-To-Know and Hazardous Materials