Shop All Personal Protective Equipment Signs
Brady
Construction Site Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 126850
Zoro # G8639841
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Construction Area
- Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 126850
- Zoro # G8639841
- UPC # 754473750619
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Construction Site Sign |
Header | Construction Area |
Legend | Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Legend Color | Black |
Header Background Color | Yellow |
Double-Sided | No |
Legend Style | Text |
OSHA Compliant | Yes |
Standards | ASTM D 1593; OSHA 29 CFR 1926.200 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Construction Site Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Construction Area, Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Valve Repair Kit (VRK7650)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (KH962)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHLG002500)
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- BRADY Caution Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English (596-30)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121080 (121080)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87772 (87772)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86147 (86147)
- NMC Danger Fall Protection Required In This Area Sign (D529RB)
- Brady Signs