Shop All Confined Space Signs
Brady
CONFINED SPACE Sign, 122405
Mfr # 122405
Zoro # G7385852
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only Prepare For Enter By Permit Only Prepare For Entry Identify Hazards of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harness. Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122405
- Zoro # G7385852
- UPC # 754473713409
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only Prepare For Enter By Permit Only Prepare For Entry Identify Hazards of Permit Space. De-Energize And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined-Disconnect Fill And Drain Lines Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Glass/Vapors Less Than 10% Id Lel. All Substances Below Established Pel. Prepare Personal Protection Devices Respirator, Protective Clothing, Lifeline And Safety Harness. Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Background Color | Black, Red, White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- BITTEL Disposable Face Mask (2000 Pack) (MS03)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- BRADY Confined Space Sign, 19191 (19191)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 (86280)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M88 (465M88)
- Brady Signs