Shop All Confined Space Signs
Brady
Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width
Mfr # PC1
Zoro # G4710693
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 3/4 in
- Material Plastic
- For Use With 11 in H X 8 1/2 in W Confined Space Entry Permits
- Color Black, Red, White
- Includes 4 Corner Holes for Wall-Mounting, Clear Acrylic Pocket Next to Printed Danger Message
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PC1
- Zoro # G4710693
- UPC # 754473456801
- Country of Origin Mexico
- Category Confined Space Signs
Dimensions
Width | 23 1/2 in |
Height | 15 3/4 in |
Details
Item | Confined Space Permit Center |
Material | Plastic |
For Use With | 11 in H X 8 1/2 in W Confined Space Entry Permits |
Color | Black, Red, White |
Includes | 4 Corner Holes for Wall-Mounting, Clear Acrylic Pocket Next to Printed Danger Message |
Accessory Type | Confined Space Permit Center |
Confined Space Component | Information Center |
Includes Tie-Off Anchor Point | No |
Description
Confined Space Permit Center, Accessory Type Confined Space Permit Center, Includes Tie-Off Anchor Point No, Length Not Applicable, Color Black, Red, White, For Use With 11 in H X 8 1/2 in W Confined Space Entry Permits, Confined Space Component Information Center, Material Plastic, Width 23 1/2 in, Height 15 3/4 in, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COYOTE EYEWEAR Coyote Eyewear 680562500530 FP-04 Floating Polarized Sunglasses; Matte Black; Gray & Red Flash (FP-04 m black/gray red flash)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 3XL (SP-BRP-Y3X)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (19194)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1205-RD_10X7 (U3-1205-RD_10X7)
- Brady Signs