Shop All Conduit Voltage Markers
Brady
Conduit and Voltage Sign and Labels, PK5
Mfr # 152486
Zoro # G301288760
product price: $17.55
/pk 5, $3.51/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend 440 Volts
- Markers per Card 18
- Label Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152486
- Zoro # G301288760
- UPC # 888434558188
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Details
Item | Conduit & Voltage Signs & Labels |
Label Type | Self-Stick Vinyl |
Legend | 440 Volts |
Markers per Card | 18 |
Label Style | C |
Background Color | Orange |
Legend Color | Black |
Description
Conduit and Voltage Sign and Labels,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Press-On Letters, Vinyl, 4", Black, PK58 (01175)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- CLEAN MACHINE DOORMAT FLR FLNT 18""X30"" (10372029)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- BRADY 460 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152327)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- BRADY DC Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152375)
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- BRADY Voltage Card, 1 Marker, 13,200 Volts (44151)
- Brady Electrical Labels