Shop All Conduit Voltage Markers
Brady
Conduit and Voltage Sign and Labels, PK5
Mfr # 152481
Zoro # G301288777
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend 220 Volts
- Markers per Card 18
- Label Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 152481
- Zoro # G301288777
- UPC # 888434558133
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Details
Item | Conduit & Voltage Signs & Labels |
Label Type | Self-Stick Vinyl |
Legend | 220 Volts |
Markers per Card | 18 |
Label Style | C |
Background Color | Orange |
Legend Color | Black |
Description
Conduit and Voltage Sign and Labels,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- UVETO Attach-A-Flap, Micro-Mesh, White (AU AAFWT)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- BRADY Voltage Card, 1 Marker, 440 Volts (44113)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152371)
- BRADY 250 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152484)
- BRADY 4160 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152368)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152483)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- Brady Conduit Voltage Markers