Shop All Conduit Voltage Markers
Brady
Conduit and Voltage Sign and Labels, PK5
Mfr # 152370
Zoro # G901288771
product price: $18.25
/pk 5, $3.65/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 4-1/8 in x 1-1/8 in
- Label Type Self-Stick Vinyl
- Legend 460 Volts
- Markers per Card 4
- Label Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152370
- Zoro # G901288771
- UPC # 888434557969
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 4-1/8 in x 1-1/8 in |
Details
Item | Conduit & Voltage Signs & Labels |
Label Type | Self-Stick Vinyl |
Legend | 460 Volts |
Markers per Card | 4 |
Label Style | B |
Background Color | Orange |
Legend Color | Black |
Description
Conduit and Voltage Sign and Labels,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- NMC California Hazardous Waste Label (HW16)
- ANSELL Bib Apron, 33 In. W, Blue, 54 In. L (56-007)
- 3M 3M 6000 and 7500 Series Exhalation Valves (3M 7583)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152347)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- BRADY Voltage Card, 1 Marker, 115 Volts (44102)
- BRADY Voltage Card, 18 Marker, DC (44338)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152325)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152321)
- NMC Electrical Marker, 6900 Volts, Pk25 (JL2045O)
- Brady Conduit Voltage Markers