Shop All Conduit Voltage Markers
Brady
Conduit and Voltage Sign and Labels, PK5
Mfr # 152357
Zoro # G401288783
product price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 4-1/8 in x 1-1/8 in
- Label Type Self-Stick Vinyl
- Legend 227 Volts
- Markers per Card 4
- Label Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152357
- Zoro # G401288783
- UPC # 888434557921
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 4-1/8 in x 1-1/8 in |
Details
Item | Conduit & Voltage Signs & Labels |
Label Type | Self-Stick Vinyl |
Legend | 227 Volts |
Markers per Card | 4 |
Label Style | B |
Background Color | Orange |
Legend Color | Black |
Description
Conduit and Voltage Sign and Labels,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant (28228)
- IRONLACE Paracord 550 Shoelace, 63", Brown, PR1 (550-63-04)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152371)
- BRADY Voltage Card, 1 Marker, 110 Volts (44101)
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152482)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152358)
- BRADY 460 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152327)
- NMC DANGER, 440 VOLTS, 7X10, .040 ALUM (D325A)
- Brady Electrical Labels