Shop All Conduit Voltage Markers
Brady
Conduit and Voltage Sign and Labels, PK25
Mfr # 152323
Zoro # G501288775
product price: $88.55
/pk 25, $3.54/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 227 Volts
- Markers per Card 1
- Label Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152323
- Zoro # G501288775
- UPC # 888434557655
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Details
Item | Conduit & Voltage Signs & Labels |
Label Type | Self-Stick Vinyl |
Legend | 227 Volts |
Markers per Card | 1 |
Label Style | A |
Background Color | Orange |
Legend Color | Black |
Description
Conduit and Voltage Sign and Labels,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- BRADY Pipe Marker, Non-Potable Water, Gn, 4to6 In (4351-D)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152483)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- NMC Electrical Marker, 13,200 Volts, Pk25 (JL2038O)
- Brady Conduit Voltage Markers