Shop All Conduit Voltage Markers
Brady
Conduit and Voltage Sign and Labels, PK25
Mfr # 152316
Zoro # G001288763
product price: $89.35
/pk 25, $3.57/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 13,200 Volts
- Markers per Card 1
- Label Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152316
- Zoro # G001288763
- UPC # 888434557587
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Details
Item | Conduit & Voltage Signs & Labels |
Label Type | Self-Stick Vinyl |
Legend | 13,200 Volts |
Markers per Card | 1 |
Label Style | A |
Background Color | Orange |
Legend Color | Black |
Description
Conduit and Voltage Sign and Labels,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- PIP Back Support Belt, Xx-Large, Black (290-440XXL)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152487)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152483)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- Brady Conduit Voltage Markers