Shop All Pipe Markers, Arrow, and Banding Tape
Brady
CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK
Mfr # 106079-PK
Zoro # G008581867
product price: $43.69
/pk 5, $8.74/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CONDENSER WATER SUPPLY
- Height 4 in
- Width 24 in
- Color White on Green
- Includes 5 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106079-PK
- Zoro # G008581867
- UPC # 888434579855
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Size | 4 in H x 24 in W |
Details
Item | Pipe Marker |
Legend | CONDENSER WATER SUPPLY |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1HV pipe markers measure 4 x 24, come with one marker per card and fit 8 or greater pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- BRADY Pipe Marker, Direction Arrow, Aluminum, 93272 (93272)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Pipe Marker, PK5, 7191-1-PK (7191-1-PK)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BLACK SWAN Non-Detectable Marking Tape, Red, Electric Line 3" X 1000Ft (15440)
- Brady Pipe Markers, Arrow, and Banding Tape