Shop All Pipe Markers, Arrow, and Banding Tape
Brady
CONDENSATE DRAIN Pipe Marker Style 1HV Polyester White on Green 1 per Card, 5 PK
Mfr # 106071-PK
Zoro # G908581707
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CONDENSATE DRAIN
- Height 4 in
- Width 24 in
- Color White on Green
- Includes 5 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106071-PK
- Zoro # G908581707
- UPC # 888434577028
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Size | 4 in H x 24 in W |
Details
Item | Pipe Marker |
Legend | CONDENSATE DRAIN |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.0051 in |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1HV pipe markers measure 4 x 24, come with one marker per card and fit 8 or greater pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- 2W INTERNATIONAL Lime Economy Safety Vest, 2X-Large, Class 2 (MV529C-2 2XL)
- BRADY Pipe Marker, Hot Water Return, 1 In.H (20441)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-1 (7351-1)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BLACK SWAN Detectable Marking Tape-Green-3" x 1000' (15275)
- Brady Pipe Markers, Arrow, and Banding Tape