Shop All Pipe Markers, Arrow, and Banding Tape
Brady
COMPRESSED AIR Pipe Marker Style 3C Arrows Polyester WT on BL 3 per Card, 5 PK
Mfr # 105810-PK
Zoro # G908581905
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COMPRESSED AIR
- Height 2.25 in
- Color White on Blue
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105810-PK
- Zoro # G908581905
- UPC # 888434566169
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 2.75 in |
Size | 2.25 in H x 2.75 in W |
Details
Item | Pipe Marker |
Legend | COMPRESSED AIR |
Color | White on Blue |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- SHOWA Biodegradable Glove, Seamless Knit, L, PR (383L-08)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- BRADY Pipe Marker, Nitrogen, 2 In.H (73911)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, Glycol Return, Yel, 4 to 6 In (4189-D)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK100 (121134)
- BRADY Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15504 (15504)
- Brady Pipe Markers, Arrow, and Banding Tape