Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Purple 6PK
Mfr # CPT-PRP-38AL-KD6PK
Zoro # G408583539
product price: $79.99
/pk 6, $13.33/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Nylon
- Includes (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels
- Width 1.25 in
- Application Lockout Tagout
- Overall Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-PRP-38AL-KD6PK
- Zoro # G408583539
- UPC # 888434555316
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Width | 1.25 in |
Overall Height | 1.7 in |
Overall Width | 1-1/4 in |
Height | 1.7 in |
Depth | 0.75 in |
Overall Depth | .75 in |
Details
Body Material | Nylon |
Includes | (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels |
Application | Lockout Tagout |
Body Finish | Thermoplastic |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Body Color | Purple |
Key Type | Keyed Different |
Item | Padlock |
Features | Anti-spark;Lightweight;Non-conductive |
Padlock Body Material | Nylon |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 (31925)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11847-00000-20)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- ZING Lockout Tagout Shadow Board, 11-3/4" W (7800)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Orange 1PK (CPT-ORG-38AL-KD)
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK3 (133283)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- Brady Lockout Padlocks