Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Orange 6PK
Mfr # CPT-ORG-38AL-KD6PK
Zoro # G308583530
product price: $79.99
/pk 6, $13.33/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Thermoplastic
- Overall Height 1.7 in
- Legend DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
- Includes (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels
- Overall Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-ORG-38AL-KD6PK
- Zoro # G308583530
- UPC # 888434555309
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Overall Height | 1.7 in |
Overall Width | 1-1/4 in |
Overall Depth | .75 in |
Details
Body Finish | Thermoplastic |
Item | Padlock |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Includes | (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels |
Key Type | Keyed Different |
Application | Lockout Tagout |
Body Color | Orange |
Features | Anti-spark;Lightweight;Non-conductive |
Padlock Body Material | Nylon |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- HONEYWELL NORTH Air Hood, Cotton Twill, PK6 (14530001)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- BRADY Lockout Padlock, Al, Yellow, Key Different (ALU-YLW-38ST-KD)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (123350)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- Brady Lockout Tagout