Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD White 1PK
Mfr # CPT-WHT-38AL-KD
Zoro # G308583547
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- Body Color White
- Width 1.25 in
- Height 1.7 in
- Overall Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-WHT-38AL-KD
- Zoro # G308583547
- UPC # 888434555248
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Width | 1.25 in |
Height | 1.7 in |
Overall Width | 1-1/4 in |
Depth | 0.75 in |
Overall Height | 1.7 in |
Overall Depth | .75 in |
Details
Body Material | Nylon |
Body Color | White |
Body Finish | Thermoplastic |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Features | Anti-spark;Lightweight;Non-conductive |
Includes | (1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label |
Key Type | Keyed Different |
Item | Padlock |
Application | Lockout Tagout |
Padlock Body Material | Nylon |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . Single keyed different padlocks are ideal for starting, or expanding, your lockout program.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Safety Sleeves (1-Pair, Black) (60020)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- CACTUS MAT 1026R-E360 Tredlite 3' Wide Gray Ribbed Vinyl Anti-Fatigue Mat - 5/8'' Thick (8441026R3GRY)
- TINGLEY RUBBER Xxl Org Rainsuit (S63219.2X)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Lockout Padlock, Nylon, Purple, PK3 (CPT-PRP-25PL-KA3PK)
- BRADY Lockout Padlock, KA, Green, 1-7/16"H, PK6 (133290)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- Brady Lockout Tagout