Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Brown 6PK
Mfr # CPT-BRN-38AL-KD6PK
Zoro # G108583518
product price: $79.99
/pk 6, $13.33/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- Includes (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels
- Overall Width 1-1/4 in
- Width 1.25 in
- Features Anti-spark;Lightweight;Non-conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-BRN-38AL-KD6PK
- Zoro # G108583518
- UPC # 888434555323
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Overall Width | 1-1/4 in |
Width | 1.25 in |
Height | 1.7 in |
Overall Height | 1.7 in |
Depth | 0.75 in |
Overall Depth | .75 in |
Details
Body Material | Nylon |
Includes | (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels |
Features | Anti-spark;Lightweight;Non-conductive |
Body Finish | Thermoplastic |
Item | Padlock |
Application | Lockout Tagout |
Body Color | Brown |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Key Type | Keyed Different |
Padlock Body Material | Nylon |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (2XMC3)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- OCCUNOMIX Large High Visibility Jacket, Orange (LUX-ETJBJ-OL)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6, Body Material: Nylon (105891)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (123345)
- BRADY Lockout Padlock, KA, Red, 3"H, PK6 (123423)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- Brady Lockout Padlocks