Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Blue 6PK
Mfr # CPT-BLU-38AL-KD6PK
Zoro # G608583513
product price: $79.99
/pk 6, $13.33/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Nylon
- Body Finish Thermoplastic
- Width 1.25 in
- Overall Width 1-1/4 in
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-BLU-38AL-KD6PK
- Zoro # G608583513
- UPC # 888434555286
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Width | 1.25 in |
Overall Width | 1-1/4 in |
Height | 1.7 in |
Depth | 0.75 in |
Overall Height | 1.7 in |
Overall Depth | .75 in |
Details
Body Material | Nylon |
Body Finish | Thermoplastic |
Item | Padlock |
Features | Anti-spark;Lightweight;Non-conductive |
Application | Lockout Tagout |
Includes | (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels |
Key Type | Keyed Different |
Body Color | Blue |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Padlock Body Material | Nylon |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123268)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- BRADY Brady® 99552 Safety Padlock With Label, Plastic Covered Steel, Red (99552)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- Brady Lockout Padlocks