Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1 in Aluminum Shackle KD White 1PK
Mfr # CPT-WHT-25AL-KD
Zoro # G508583521
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color White
- Body Finish Thermoplastic
- Body Material Nylon
- Includes (1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # CPT-WHT-25AL-KD
- Zoro # G508583521
- UPC # 888434558652
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Width | 1.25 in |
Height | 1.7 in |
Depth | 0.75 in |
Details
Item | Padlock |
Body Color | White |
Body Finish | Thermoplastic |
Body Material | Nylon |
Includes | (1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label |
Key Type | Keyed Different |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Application | Lockout Tagout |
Features | Anti-spark;Lightweight;Non-conductive |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . Single keyed different padlocks are ideal for starting, or expanding, your lockout program.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Spectacle Kit, AV-3000 Facepieces (805753-01)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- AIR SYSTEMS INTL Flexible Drain (WL153)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Brady® 99552 Safety Padlock With Label, Plastic Covered Steel, Red (99552)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (123345)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body (NYL-BLU-38ST-KD)
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- Brady Lockout Padlocks