Shop All Lockout Padlocks
Brady
Compact SafeKey Key Retaining Nylon Padlock 1 in Aluminum Shackle KD Blue 6PK
Mfr # CPT-BLU-25AL-KD6PK
Zoro # G508583552
product price: $74.95
/pk 6, $12.49/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Nylon
- Legend DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
- Overall Width 1-1/4 in
- Includes (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-BLU-25AL-KD6PK
- Zoro # G508583552
- UPC # 888434558690
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Overall Width | 1-1/4 in |
Height | 1.7 in |
Overall Height | 1.7 in |
Depth | 0.75 in |
Width | 1.25 in |
Overall Depth | .75 in |
Details
Body Material | Nylon |
Legend | DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF |
Includes | (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels |
Key Type | Keyed Different |
Application | Lockout Tagout |
Item | Padlock |
Body Finish | Thermoplastic |
Features | Anti-spark;Lightweight;Non-conductive |
Body Color | Blue |
Padlock Body Material | Nylon |
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Particulate Mask, N95, S, PK10 (M4601)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- HONEYWELL NORTH North N75003 Organic Vapor, Acid and Gas Cartridge, 2PK (N75003L)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (123327)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- BRADY Brady® 123351 Safety Padlock With Label, Keyed Differently, Nylon Shackle, Nylon, Red, 6/Pack (123351)
- Brady Lockout Tagout