Shop All Spill Control Kits and Stations
Brady
Collapsible Wall Containment Berm, 748gal
Mfr # SB-1010
Zoro # G5562575
product price: $2,519.10
/ea
Free Shipping & Returns
$2,519.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 748 gal
- Height 12 in
- Length 10 ft
- Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SB-1010
- Zoro # G5562575
- UPC # 662706891766
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 10 ft |
Width | 10 ft |
Bottom Inside Dimensions | 10 ft W x 10 ft L |
Bottom Inside Lengths | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Bottom Inside Widths | 10 ft |
Details
Item | Collapsible Wall Containment Berm |
Color | Black |
Spill Capacity | 748 gal |
Standards | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
Material | XR-5 |
Supports EPA Compliance | CFR 112.7(c)(1)(vii) |
Indoor/Outdoor Use | Indoor, Outdoor |
Sidewall Type | Struts with Sleeves |
Recycled Content (%) | No Recycled Content |
Spill Capacity, gal. | 748 gal |
Product Type | Containment Berm |
Shape | Square |
Description
Collapsible Wall Containment Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 748 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- 3M 8210V Dust Particulate Respirator, N95 with Cool Flow Valve, 10Dispenser, 10PK (50051131497110)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, 2XL (P27122.2X)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- BRADY Spill Kit, Chem/Hazmat, Gray (SKH-K2)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY Spill Kit, Chem/Hazmat, Clear/Yellow (SKH-CFB)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- BRADY Spill Kit, Universal, Yellow (SKA-55)
- Brady Spill Control Kits and Stations